Zoro Homepage

Aluminum Full Size Van Rack 70 in

  • Mfr # 209-3-03

  • Zoro # G014603911


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Includes
slide down system that lowers the ladder an additional 2-feet after the drop-down rotation
Overall Height
12 in
Finish
Powder-Coated
Features
Slide Down System Lowers Ladder Additional 2 ft after the Drop-Down Rotation
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-3-03
Zoro #
G014603911
UPC #
783965052115
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
70 in
Overall Length
2 in

Details

Includes
slide down system that lowers the ladder an additional 2-feet after the drop-down rotation
Finish
Powder-Coated
Features
Slide Down System Lowers Ladder Additional 2 ft after the Drop-Down Rotation
Material
Aluminum
Color
White
Item
Van Roof Rack

Description

Aluminum Full Size Van Rack 70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.