Zoro Homepage

Aluminum Quick Clamp Accy Cross Member

  • Mfr # 233-3-03

  • Zoro # G915830461


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Width
70 in
Color
White
Finish
Powder-Coated
Overall Length
8 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-3-03
Zoro #
G915830461
UPC #
783965052177
Country of Origin
China

Dimensions

Overall Width
70 in
Overall Length
8 in
Overall Height
8 in

Details

Color
White
Finish
Powder-Coated
Item
Van Roof Rack
Material
Aluminum

Description

Aluminum Quick Clamp Accy Cross Member

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.