Zoro Homepage

Attachment Point, Aluminum, Black/Red

  • Mfr # 11922

  • Zoro # G215830468


product price: $69.00
/ea

Key Features

Compatible with Mfr. Model No.
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible Product Type
Headache Racks
Overall Height
2 1/2 in
Color
Black, Red
Compatible with Manufacturer Model No.
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11922
Zoro #
G215830468
UPC #
783965071857
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Length
3 3/16 in
Overall Width
1/2 in

Details

Compatible with Mfr. Model No.
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible Product Type
Headache Racks
Color
Black, Red
Compatible with Manufacturer Model No.
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
For Use with Mfr Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible Manufacturer Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Item
Attachment Point
For Use With Mfr. Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible Manufacturer Part Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible with Manufacturer Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Product Type
Attachment Point
Material
Aluminum
Compatible Pump Manufacturer Part Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible Mfr. Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01

Description

Attachment Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.