Bulkhead Accessory - Window
Mfr # 96906-3-01
Zoro # G715830449
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14 1/4 in
Color
White
Compatible Van Size
Full-Size Vans
Finish
Powder-Coated
Material
Composite Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96906-3-01
Zoro #
G715830449
UPC #
783965061490
Country of Origin
United States
Dimensions
Overall Height
14 1/4 in
Compatible Van Size
Full-Size Vans
Overall Depth
1 in
Overall Width
27 in
Details
Color
White
Finish
Powder-Coated
Material
Composite Plastic
Item
Van Partition
Window Type
Removable Composite
Description
Bulkhead Accessory - Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.