Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead, New 2014 Transit Connect Mesh

  • Mfr # 96111-3-02

  • Zoro # G115189819


product price: $407.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
White
Compatible Make/Model
Ford Transit Connect
Compatible Van Size
Compact Vans
Overall Height
48 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96111-3-02
Zoro #
G115189819
UPC #
783965044165
Country of Origin
United States

Dimensions

Compatible Van Size
Compact Vans
Overall Height
48 1/2 in
Overall Width
55 3/4 in
Overall Depth
11 in

Details

Material
Steel
Color
White
Compatible Make/Model
Ford Transit Connect
Window Type
Screen
Item
Van Partition
Door Panel Type
Solid Panel

Description

Bulkhead, New 2014 Transit Connect Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.