Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead, Transit High Roof, Screen

  • Mfr # 96322-3-01D

  • Zoro # G515189808


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Window Type
Screen
Compatible Make/Model
Ford Transit
Overall Height
74 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96322-3-01D
Zoro #
G515189808
UPC #
783965048385
Country of Origin
United States

Dimensions

Overall Height
74 1/2 in
Overall Width
68 3/4 in
Compatible Van Size
Full-Size Vans
Overall Depth
7 3/4 in

Details

Material
Steel
Color
White
Window Type
Screen
Compatible Make/Model
Ford Transit
Item
Van Partition
Door Panel Type
Swing Open Door Panel
Compatible Roof Type
High Roof

Description

Bulkhead, Transit High Roof, Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.