Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead, Transit High Roof, Window

  • Mfr # 96321-3-01D

  • Zoro # G315189817


product price: $882.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Compatible Make/Model
Ford Transit
Window Type
Clear Panel
Overall Depth
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96321-3-01D
Zoro #
G315189817
UPC #
783965048378
Country of Origin
United States

Dimensions

Overall Depth
7 3/4 in
Overall Width
68 3/4 in
Compatible Van Size
Full-Size Vans
Overall Height
74 1/2 in

Details

Material
Steel
Color
White
Item
Van Partition
Compatible Make/Model
Ford Transit
Window Type
Clear Panel
Compatible Roof Type
High Roof
Door Panel Type
Swing Open Door Panel

Description

Bulkhead, Transit High Roof, Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.