Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead, Transit Low Roof, Screen

  • Mfr # 96302-3-01

  • Zoro # G415189816


product price: $505.00
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
White
Overall Depth
4 in
Overall Width
68 3/4 in
Overall Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96302-3-01
Zoro #
G415189816
UPC #
783965044226
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Width
68 3/4 in
Overall Height
56 in
Compatible Van Size
Full-Size Vans

Details

Material
Steel
Color
White
Compatible Make/Model
Ford Transit
Door Panel Type
Swing Open Door Panel
Window Type
Screen
Item
Van Partition
Compatible Roof Type
Low Roof

Description

Bulkhead, Transit Low Roof, Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.