Bulkhead, Transit Low Roof, Screen
Mfr # 96302-3-01D
Zoro # G515189815
product price: $580.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
White
Overall Width
68 3/4 in
Overall Height
56 in
Door Panel Type
Swing Open Door Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96302-3-01D
Zoro #
G515189815
UPC #
783965048347
Country of Origin
United States
Dimensions
Overall Width
68 3/4 in
Overall Height
56 in
Compatible Van Size
Full-Size Vans
Overall Depth
7 3/4 in
Details
Material
Steel
Color
White
Item
Van Partition
Door Panel Type
Swing Open Door Panel
Compatible Make/Model
Ford Transit
Window Type
Screen
Compatible Roof Type
Low Roof
Description
Bulkhead, Transit Low Roof, Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.