Bulkhead, Transit Mid Roof, Window
Mfr # 96311-3-01
Zoro # G715189820
product price: $801.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
White
Window Type
Clear Panel
Overall Height
68 3/4 in
Compatible Roof Type
Medium Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96311-3-01
Zoro #
G715189820
UPC #
783965044233
Country of Origin
United States
Dimensions
Overall Height
68 3/4 in
Overall Depth
4 in
Overall Width
68 3/4 in
Compatible Van Size
Full-Size Vans
Details
Material
Steel
Color
White
Window Type
Clear Panel
Compatible Roof Type
Medium Roof
Item
Van Partition
Door Panel Type
Swing Open Door Panel
Compatible Make/Model
Ford Transit
Description
Bulkhead, Transit Mid Roof, Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.