Zoro Homepage

Cab Protector, Steel, 70-1/2 x28-1/2, Black

  • Mfr # 1906-5-02

  • Zoro # G4044381


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Type
Screen
For Use With
Full-Size Pickups
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906-5-02
Zoro #
G4044381
UPC #
783965035507
Country of Origin
United States

Dimensions

Length (In.)
71 1/2 in
Overall Length
3 in
Overall Width
71 in
Overall Height
25 7/8 in

Details

Item
Cab Protector
Material
Steel
Color
Black
Type
Screen
For Use With
Full-Size Pickups
Mounting Kit Required
Yes
Compatible with Make/Model/Year
Chevrolet Silverado 1500, Chevrolet Silverado 2500/3500, Ford F-150, Ford F-250/F-350, GMC Sierra 1500, GMC Sierra 2500/3500, RAM 1500, RAM 2500/3500, Toyota Tundra
Finish
Powder Coated
Cab Protector Style
Mesh

Description

Cab Protector, Material Steel, Color Black, Overall Length 3 in, Overall Height 25 7/8 in, Cab Protector Style Mesh, Compatible with Make/Model/Year Chevrolet Silverado 1500, Chevrolet Silverado 2500/3500, Ford F-150, Ford F-250/F-350, GMC Sierra 1500, GMC Sierra 2500/3500, RAM 1500, RAM 2500/3500, Toyota Tundra, Finish Powder Coated, For Use With Full-Size Pickups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.