Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Reel Holder Floor Mount

  • Mfr # 9861-3-01

  • Zoro # G0669411


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
16 1/4 in
Features
Armor Tuf Powder Coat Finish, Floor Mount, Holds (2) Cable Spools up to a 12 in dia
Overall Height
42 1/2 in
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9861-3-01
Zoro #
G0669411
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 1/4 in
Overall Height
42 1/2 in
Overall Width
18 1/2 in

Details

Item
Cable Reel Holder Floor Mount
Color
White
Features
Armor Tuf Powder Coat Finish, Floor Mount, Holds (2) Cable Spools up to a 12 in dia
Material
Steel
Product Type
Cable Reel Holder

Description

Cable Reel Holder Floor Mount, Steel Material, White Color, Armor Tuf Powder Coat Finish, Floor Mount, Holds (2) Cable Spools up to a 12 in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.