CabMax Composite Bulkhead RAM ProMaster
Mfr # 96140-3-01
Zoro # G215830482
product price: $1,383.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Compatible Roof Type
High Roof, Medium Roof
Overall Height
73 in
Window Type
Removable Composite
Door Panel Type
Solid Panel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96140-3-01
Zoro #
G215830482
UPC #
783965066129
Country of Origin
United States
Dimensions
Overall Height
73 in
Compatible Van Size
Full-Size Vans
Overall Width
76 in
Overall Depth
11 5/32 in
Details
Compatible Roof Type
High Roof, Medium Roof
Window Type
Removable Composite
Door Panel Type
Solid Panel
Color
White
Material
Composite Plastic
Item
Van Partition
Compatible Make/Model
RAM ProMaster
Description
CabMax Composite Bulkhead RAM ProMaster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.