
CARGO MOUNTING BRACKET For Mounting Shelves In Ford Transit Connect With Upper Rails Mounting Plat
Mfr # 975107-3-01
Zoro # G008331424
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
White
Volume
0.08 cu ft
Height
7 in
Vehicle Fit
Ford Transit Connect
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
975107-3-01
Zoro #
G008331424
UPC #
783965058018
Country of Origin
United States
Dimensions
Height
7 in
Length
2 in
Width
10 in
Details
Color
White
Volume
0.08 cu ft
Vehicle Fit
Ford Transit Connect
Material
Steel
Suitable For
Low Roof Height; Compact Vehicle Type; Long Wheel Base
Install Time
0.4 hr
Item
Shelf Mounting Kit
Description
Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.