Zoro Homepage

Cargo Stop, Aluminum, Black, PK2

  • Mfr # 11921-52-01

  • Zoro # G615093937


product price: $112.00
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Features
Corrosion-Resistant, Armor Tuf Powder Coat Finish
Color
Black
Compatible Product Type
Headache Racks
Overall Width
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11921-52-01
Zoro #
G615093937
UPC #
783965071840
Country of Origin
China

Dimensions

Overall Width
6 13/32 in
Overall Height
6 13/32 in
Overall Length
2 5/16 in

Details

Material
Aluminum
Features
Corrosion-Resistant, Armor Tuf Powder Coat Finish
Color
Black
Compatible Product Type
Headache Racks
Item
Cargo Stop
For Use With Mfr. Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01

Description

Center Light Bracket, PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.