Center Light Bracket, Aluminum, Black
Mfr # 11920-52-01
Zoro # G815093904
product price: $112.00
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Color
Black
Overall Width
8 19/32 in
Material
Aluminum
Compatible Product Type
Headache Racks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11920-52-01
Zoro #
G815093904
UPC #
783965071833
Country of Origin
China
Dimensions
Overall Height
8 in
Overall Width
8 19/32 in
Overall Length
24 in
Details
Color
Black
Material
Aluminum
Compatible Product Type
Headache Racks
Features
Corrosion-Resistant, Armor Tuf Powder Coat Finish
Item
Center Light Bracket
For Use With Mfr. Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Description
Center Light Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.