Zoro Homepage

CMPCT RAIL MTG KIT

  • Mfr # 2130-0-01

  • Zoro # G202457722


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Width
1-1/2 in
Length
85 in
Material
Aluminum
Height
3/4 in
Volume
1.8 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130-0-01
Zoro #
G202457722
UPC #
783965054560
Country of Origin
China

Dimensions

Width
1-1/2 in
Length
85 in
Height
3/4 in
Roof Height
Roof Height Low, Roof Height Mid

Details

Material
Aluminum
Volume
1.8 cu ft
Vehicle Fit
Ford Transit, Mercedes Metris
Installation Time (hrs)
0.4
Vehicle Type
Full
Wheel Base
Regular, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.