Composite Bulkhead
Mfr # 96100-3-01
Zoro # G515830465
product price: $1,309.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Compatible Make/Model
Chevrolet Express, GMC Savana
Overall Depth
12 3/16 in
Overall Width
70 1/2 in
Finish
Powder-Coated
Window Type
Removable Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96100-3-01
Zoro #
G515830465
UPC #
783965065399
Country of Origin
United States
Dimensions
Overall Depth
12 3/16 in
Overall Width
70 1/2 in
Compatible Van Size
Full-Size Vans
Overall Height
54 3/16 in
Details
Item
Van Partition
Compatible Make/Model
Chevrolet Express, GMC Savana
Finish
Powder-Coated
Window Type
Removable Composite
Color
White
Door Panel Type
Solid Panel
Material
Composite Plastic
Description
Composite Bulkhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.