Composite Bulkhead
Mfr # 96311-3-01D
Zoro # G715830470
product price: $843.00
/ea
Free Shipping & Returns
Key Features
Window Type
Clear Panel
Compatible Roof Type
Medium Roof
Compatible Van Size
Full-Size Vans
Overall Width
68 3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96311-3-01D
Zoro #
G715830470
UPC #
783965048354
Country of Origin
United States
Dimensions
Compatible Van Size
Full-Size Vans
Overall Width
68 3/4 in
Overall Depth
7 3/4 in
Overall Height
68 3/4 in
Details
Window Type
Clear Panel
Compatible Roof Type
Medium Roof
Item
Van Partition
Material
Steel
Door Panel Type
Swing Open Door Panel
Color
White
Compatible Make/Model
Ford Transit
Description
Composite Bulkhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.