Zoro Homepage

Composite Bulkhead

  • Mfr # 96320-3-01

  • Zoro # G915830478


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Height
8 7/32 in
Compatible Roof Type
High Roof
Material
Composite Plastic
Door Panel Type
Solid Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96320-3-01
Zoro #
G915830478
UPC #
783965061483
Country of Origin
United States

Dimensions

Overall Height
8 7/32 in
Compatible Van Size
Full-Size Vans
Overall Width
48 13/32 in
Overall Depth
3 19/32 in

Details

Color
White
Compatible Roof Type
High Roof
Item
Van Partition
Material
Composite Plastic
Door Panel Type
Solid Panel
Window Type
Removable Composite
Compatible Make/Model
Ford Transit

Description

Composite Bulkhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.