Zoro Homepage

Conduit Carrier - Aluminum 10 Ft Length, 11 In Width

  • Mfr # 237

  • Zoro # G0669396


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Features
Armor Tuf Clear Coat Finish, Conduit Carrier Kit Stores up to 10 ft Long Sections of Conduit
Overall Height
11 in
Material
Aluminum
Overall Width
121 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237
Zoro #
G0669396
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Width
121 3/8 in
Overall Length
6 in

Details

Color
Clear
Features
Armor Tuf Clear Coat Finish, Conduit Carrier Kit Stores up to 10 ft Long Sections of Conduit
Item
Conduit Carrier
Material
Aluminum
Compatible with Series
Ford E-Transit
Body Material
Aluminum

Description

The Weather Guard 237 Conduit Carrie. Aluminum 10 Ft Length, 11 In Width is a great way to transport your electrical conduit. It will allow you to move it with ease and not have to worry about dropping or breaking the contents inside. This durable aluminum carrier will protect your items from damage while in transit on the job site. The weather guard conduit carrier is an essential for anyone who needs their tools transported easily without risk of damage during transit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.