Zoro Homepage

Crossover Truck Box, Gloss Black

  • Mfr # 114-5-04

  • Zoro # G516526602


product price: $1,811.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Storage Capacity
15.3 cu ft
Color
Gloss Black
Overall Width
72 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-5-04
Zoro #
G516526602
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
30 in
Overall Height
19 3/16 in

Details

Body Material
Aluminum
Storage Capacity
15.3 cu ft
Item
Cross Box
Color
Gloss Black
Lid Type
Non-Adjustable
Includes
Key
Features
Finish
Powder-Coated
Lid Material
Aluminum
Truck Box Type
Crossover Truck Box
Latch Type
Push Button
Resistance Properties
Weather-Resistant

Description

Crossover Truck Box, Gloss Black, Gull Wing Lid, Overall Width 72 in, Overall Depth 30 in, Overall Height 19 3/16 in, Storage Capacity 15.3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.