Zoro Homepage

Crossover Truck Box, Silver

  • Mfr # 114-0-04

  • Zoro # G416546410


product price: $1,811.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Overall Height
19 3/16 in
Storage Capacity
15.3 cu ft
Overall Depth
30 in
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-0-04
Zoro #
G416546410
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 3/16 in
Overall Depth
30 in
Overall Width
72 in

Details

Item
Gull Wing Box
Body Material
Aluminum
Storage Capacity
15.3 cu ft
Finish
Powder-Coated
Lid Type
Non-Adjustable
Includes
Key
Features
Truck Box Type
Crossover Truck Box
Resistance Properties
Weather-Resistant
Latch Type
Push Button
Lid Material
Aluminum

Description

Crossover Truck Box, Silver, Gull Wing Lid, Overall Width 72 in, Overall Depth 30 in, Overall Height 19 3/16 in, Storage Capacity 15.3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.