Zoro Homepage

Crossover Truck Box, White

  • Mfr # 124-3-04

  • Zoro # G416546502


product price: $1,723.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Color
White
Truck Box Type
Crossover Truck Box
Lid Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-3-04
Zoro #
G416546502
UPC #
-
Country of Origin
United States

Details

Body Material
Aluminum
Item
Gull Wing
Color
White
Truck Box Type
Crossover Truck Box
Lid Material
Aluminum

Description

Crossover Truck Box, White, Gull Wing Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 19 in, Storage Capacity 11.3 cu ft, Includes Key, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.