
Crossover Truck Box, White
Mfr # 125-3-04
Zoro # G316526604
product price: $1,614.99
/eaKey Features
Overall Height
19 3/16 in
Lid Type
Non-Adjustable
Storage Capacity
11.3 cu ft
Color
White
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125-3-04
Zoro #
G316526604
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19 3/16 in
Overall Depth
22 13/16 in
Overall Width
72 in
Details
Item
Cross Box
Lid Type
Non-Adjustable
Storage Capacity
11.3 cu ft
Color
White
Body Material
Steel
Features
Finish
Powder-Coated
Includes
Key
Lid Material
Steel
Truck Box Type
Crossover Truck Box
Resistance Properties
Weather-Resistant
Latch Type
Push Button
Description
Crossover Truck Box, White, Gull Wing Lid, Overall Width 72 in, Overall Depth 22 13/16 in, Overall Height 19 3/16 in, Storage Capacity 11.3 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.