Door Organizer, Closed Trays
Mfr # 9871-3-01
Zoro # G0669326
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
White
Includes
(6) 1/4 in Flat Washers, (6) 1/4 in Lock Washers, (6) 1/4-20 Blind Fasteners, (6) 1/4-20 x 3/4 in Hex Head Bolts, 1/4-20 x 2-1/4 in Black Oxide Bolt, Blind Fastener Installation Tool
Overall Length
4 5/8 in
Overall Height
21 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9871-3-01
Zoro #
G0669326
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 5/8 in
Overall Height
21 3/4 in
Overall Width
20 1/4 in
Details
Item
Closed Tray Door Organizer
Material
Steel
Color
White
Includes
(6) 1/4 in Flat Washers, (6) 1/4 in Lock Washers, (6) 1/4-20 Blind Fasteners, (6) 1/4-20 x 3/4 in Hex Head Bolts, 1/4-20 x 2-1/4 in Black Oxide Bolt, Blind Fastener Installation Tool
Product Type
Door Organizer
Compatible Product Type
Van Shelving
Features
Adjustable Divider, Armor Tuf Powder Coat Finish
Number of Compartments
3
Description
Door Organizer, Closed Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.