Extended Drop-Down
Mfr # 2297-3-01
Zoro # G215830475
product price: $1,778.00
/ea
Free Shipping & Returns
Key Features
Overall Width
75 1/2 in
Color
White
Overall Length
76 9/10 in
Includes
Center Cross-Member
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2297-3-01
Zoro #
G215830475
UPC #
783965047982
Country of Origin
China
Dimensions
Overall Width
75 1/2 in
Overall Length
76 9/10 in
Overall Height
19 in
Details
Color
White
Item
Van Roof Rack
Includes
Center Cross-Member
Material
Aluminum
Finish
Powder-Coated
Description
Extended Drop-Down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.