Zoro Homepage

EZGLIDE2 Accessory Cross Member 60 in

  • Mfr # 2060-3-01

  • Zoro # G415830480


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Finish
Powder-Coated
Color
White
Overall Length
4 in
Overall Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060-3-01
Zoro #
G415830480
UPC #
783965047579
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Length
4 in
Overall Width
5 3/4 in

Details

Finish
Powder-Coated
Color
White
Material
Aluminum
Item
Van Roof Rack

Description

EZGLIDE2 Accessory Cross Member 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.