Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZGLIDE2 Accessory Cross Member 70 in

  • Mfr # 2070-3-01

  • Zoro # G315830481


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
6 in
Finish
Powder-Coated
Material
Aluminum
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2070-3-01
Zoro #
G315830481
UPC #
783965047586
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Height
19 in
Overall Length
4 in

Details

Color
White
Item
Van Roof Rack
Finish
Powder-Coated
Material
Aluminum

Description

EZGLIDE2 Accessory Cross Member 70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.