Fixed Drop-Down for Compact Vans
Mfr # 2261-3-01
Zoro # G315830450
product price: $2,042.00
/ea
Free Shipping & Returns
Key Features
Overall Length
112 in
Includes
Clamps
Overall Width
62 in
Features
Clamps keep Telescopic Handle out of the way
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2261-3-01
Zoro #
G315830450
UPC #
783965047906
Country of Origin
China
Dimensions
Overall Length
112 in
Overall Width
62 in
Overall Height
19 in
Details
Includes
Clamps
Features
Clamps keep Telescopic Handle out of the way
Item
Van Roof Rack
Material
Aluminum
Finish
Powder-Coated
Color
White
Description
Fixed Drop-Down for Compact Vans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.