Zoro Homepage

Fixed Drop-Down for Compact Vans

  • Mfr # 2267-3-01

  • Zoro # G015830460


product price: $1,669.00
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Length
77 in
Color
White
Material
Aluminum
Overall Width
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267-3-01
Zoro #
G015830460
UPC #
783965047920
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Length
77 in
Overall Width
62 in

Details

Color
White
Material
Aluminum
Includes
Center Cross-Member
Finish
Powder-Coated
Item
Van Roof Rack

Description

Fixed Drop-Down for Compact Vans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.