Zoro Homepage

Fixed Drop-Down for Full-Size Vans

  • Mfr # 2275-3-01

  • Zoro # G715830463


product price: $1,382.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Overall Length
130 3/4 in
Overall Width
26 in
Finish
Powder-Coated
Material
Aluminum
Overall Height
12 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2275-3-01
Zoro #
G715830463
UPC #
783965047944
Country of Origin
China

Dimensions

Overall Length
130 3/4 in
Overall Width
26 in
Overall Height
12 9/10 in

Details

Item
Van Roof Rack
Finish
Powder-Coated
Material
Aluminum
Color
White

Description

Fixed Drop-Down for Full-Size Vans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.