Zoro Homepage

FORD TRANSIT 130 IN WHEEL BASE MAT

  • Mfr # 89024

  • Zoro # G102169190


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Style
Van Floor Mats
Features
2.5 cu ft Volume
Width
68-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89024
Zoro #
G102169190
UPC #
783965045261
Country of Origin
United States

Dimensions

Width
68-1/2 in
Length
114-1/2 in
Height
0.1875 in

Details

Color
Black
Material
Thermoplastic Rubber
Style
Van Floor Mats
Features
2.5 cu ft Volume
Vehicle Fit
Ford Transit
Wheel Base (in)
130
Mounting Method
Floor
Installation Time (hrs)
0.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.