
FORD TRANSIT EXTENDED 148 IN WHEEL BASE FLOOR MAT
Mfr # 89026
Zoro # G802169179
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic Rubber
Style
Van Floor Mats
Length
163/4 in
Vehicle Fit
Ford Transit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89026
Zoro #
G802169179
UPC #
783965045285
Country of Origin
United States
Dimensions
Length
163/4 in
Width
68-1/2 in
Height
0.1875 in
Details
Color
Black
Material
Thermoplastic Rubber
Style
Van Floor Mats
Vehicle Fit
Ford Transit
Features
2.4 cu ft Volume
Mounting Method
Floor
Wheel Base (in)
148
Installation Time (hrs)
0.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.