Ford Transit Mid-Roof/High Roof Base
Mfr # 96310-3-01
Zoro # G315223085
product price: $1,317.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Composite Plastic
Color
White
Overall Width
68 13/16 in
Compatible Roof Type
High Roof, Medium Roof
Compatible Van Size
Full-Size Vans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96310-3-01
Zoro #
G315223085
UPC #
783965061476
Country of Origin
United States
Dimensions
Overall Width
68 13/16 in
Compatible Van Size
Full-Size Vans
Overall Depth
11 5/32 in
Overall Height
69 5/32 in
Details
Material
Composite Plastic
Color
White
Compatible Roof Type
High Roof, Medium Roof
Door Panel Type
Solid Panel
Window Type
Removable Composite
Compatible Make/Model
Ford Transit
Item
Van Partition
Description
Ford Transit Mid-Roof/High Roof Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.