Zoro Homepage

Ford Van Window Screen, Side Door

  • Mfr # 88021

  • Zoro # G0919661


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Depth
1 in
Overall Height
23 19/50 in
Overall Width
24 1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88021
Zoro #
G0919661
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Height
23 19/50 in
Overall Width
24 1/4 in

Details

Item
Van Window Screen
Material
Steel
Color
Black
Product Type
Van Window Screen

Description

Ford Van Window Screen, Side Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.