Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Van Window Screen Sliding Side Door

  • Mfr # 88023

  • Zoro # G0919576


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
22 13/100 in
Overall Width
43 13/100 in
Color
Black
Overall Depth
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88023
Zoro #
G0919576
UPC #
-
Country of Origin
China

Dimensions

Overall Height
22 13/100 in
Overall Width
43 13/100 in
Overall Depth
3/16 in

Details

Item
Van Window Screen
Material
Steel
Color
Black
Product Type
Van Window Screen

Description

Ford Van Window Screen Sliding Side Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.