Grab Handle, Steel, Red
Mfr # 9894-7-01
Zoro # G315830467
product price: $35.00
/eaKey Features
Overall Height
0 in
Overall Width
2 13/16 in
Product Type
Grab Handle
Includes
Universal Fitment Hardware
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9894-7-01
Zoro #
G315830467
UPC #
783965071079
Country of Origin
China
Dimensions
Overall Height
0 in
Overall Width
2 13/16 in
Overall Length
14 13/32 in
Details
Product Type
Grab Handle
Includes
Universal Fitment Hardware
Material
Steel
Color
Red
Item
Grab Handle
Description
Small Van Grab Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.