Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab Handle, Steel, Red

  • Mfr # 9895-7-01

  • Zoro # G815830448


product price: $48.55
/ea

Key Features

Includes
Universal Fitment Hardware
Features
Powder Coated Steel
Overall Length
26 3/16 in
Material
Steel
Overall Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9895-7-01
Zoro #
G815830448
UPC #
783965071086
Country of Origin
China

Dimensions

Overall Length
26 3/16 in
Overall Height
0 in
Overall Width
2 13/16 in

Details

Includes
Universal Fitment Hardware
Features
Powder Coated Steel
Material
Steel
Item
Grab Handle
Color
Red
Product Type
Grab Handle

Description

Large Van Grab Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.