
GULL WING WIDE FS LB BLACK ALUMINUM BOX
Mfr # 114-5-01
Zoro # G102450144
product price: $1,584.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Aluminum
Finish
Powder Coated
Features
Dually; Reinforced Loop Striker; Extreme Security; Side Box Options
Weather Resistant
Ultimate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114-5-01
Zoro #
G102450144
UPC #
783965026482
Country of Origin
United States
Dimensions
For Bed Length
5 ft 6 in, 5 ft 7 in, 5 ft 8 in, 6 ft 1 in, 6 ft 2 in, 6 ft 4 in, 6 ft 5 in, 6 ft 6 in, 6 ft 7 in, 8 ft
Overall Width
27.5 in
Overall Height
18.5 in
Overall Length
71.5 in
Details
Color
Gloss Black
Body Material
Aluminum
Finish
Powder Coated
Features
Dually; Reinforced Loop Striker; Extreme Security; Side Box Options
Weather Resistant
Ultimate
Item
Gull Wing
Type
Gull Wing
Weather Strip
Memory Resistant D-Shaped Ribbed
Installation Time
.3 hr
Bed Style - Style Side
Yes
Key Alike
On Request
For Bed Style
Style Side
Compatible Vehicle
Chevrolet Silverado 1500, Chevrolet Silverado 2500/3500, Ford F-150, Ford F-250/F-350, GMC Sierra 1500, GMC Sierra 2500/3500, Nissan Titan, RAM 1500, RAM 2500/3500, Toyota Tundra
Compatible Vehicle Type
Full
Latch Type
Automotive Dual-Stage Rotary
Storage Capacity
15.3 cu. ft.
Lock Type
EXTREME PROTECTION®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.