Zoro Homepage

Headache Rack, Aluminum, Steel, Black

  • Mfr # 11902-52-01

  • Zoro # G814603920


product price: $916.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
Overall Height
22 in
For Truck Bed Length
50.6 in to 71.4 in
Color
Black
Overall Length
3 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11902-52-01
Zoro #
G814603920
UPC #
783965071789
Country of Origin
China

Dimensions

Overall Height
22 in
For Truck Bed Length
50.6 in to 71.4 in
Overall Length
3 3/5 in

Details

Material
Aluminum, Steel
Color
Black
Item
Headache Rack

Description

Open Frame Headache Rack, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.