Headache Rack, Aluminum, Steel, Black
Mfr # 11906-52-01
Zoro # G914603899
product price: $1,301.00
/ea
Free Shipping & Returns
Key Features
For Truck Bed Length
50.6 in to 71.4 in
Material
Aluminum, Steel
Overall Height
25 1/2 in
Overall Length
3 3/5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11906-52-01
Zoro #
G914603899
UPC #
783965071802
Country of Origin
China
Dimensions
For Truck Bed Length
50.6 in to 71.4 in
Overall Height
25 1/2 in
Overall Length
3 3/5 in
Details
Material
Aluminum, Steel
Color
Black
Item
Headache Rack
Description
Hex Headache Rack, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.