Headache Rack, Steel, White, 27-1/2" H
Mfr # 1906-3-02
Zoro # G714603662
product price: $478.00
/ea
Free Shipping & Returns
Key Features
Mounting Kit Required
Yes
Material
Steel
For Use With
Full-Size Pickups
Overall Height
25 7/8 in
Cab Protector Style
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1906-3-02
Zoro #
G714603662
UPC #
783965041782
Country of Origin
United States
Dimensions
Overall Height
25 7/8 in
Overall Length
3 in
For Truck Bed Length
61.5 in to 65.5 in
Overall Width
71 in
Details
Mounting Kit Required
Yes
Material
Steel
For Use With
Full-Size Pickups
Cab Protector Style
Mesh
Compatible with Make/Model/Year
Mid-size pickup trucks, 2016 model year or newer
Finish
Powder Coated
Item
Cab Protector
Color
White
Description
Cab Protector, Material Steel, Color White, Overall Length 3 in, Overall Height 25 7/8 in, For Truck Bed Length 61.5 in to 65.5 in, Cab Protector Style Mesh, Finish Powder Coated, For Use With Full-Size Pickups
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.