Zoro Homepage

Heavy Duty Cab Protector, Black, 71 in. L

  • Mfr # 1908

  • Zoro # G6120073


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
(Mounting Brackets Not Included)
Color
Black
For Use With
Full-Size Pickups
Cab Protector Style
Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1908
Zoro #
G6120073
UPC #
783965026086
Country of Origin
China

Dimensions

Length (In.)
71 in
Overall Height
26 3/8 in
Overall Width
71 in
Overall Length
4 in

Details

Item
Cab Protector
Material
Steel
Includes
(Mounting Brackets Not Included)
Color
Black
For Use With
Full-Size Pickups
Cab Protector Style
Frame
Finish
Powder Coated
Mounting Kit Required
Yes
Compatible with Make/Model/Year
Chevrolet Silverado 1500, Chevrolet Silverado 2500/3500, Ford F-150, Ford F-250/F-350, GMC Sierra 1500, GMC Sierra 2500/3500, RAM 1500, RAM 2500/3500, Toyota Tundra

Description

Cab Protector, Material Steel, Color Black, Overall Length 4 in, Overall Height 26 3/8 in, Cab Protector Style Frame, Compatible with Make/Model/Year Chevrolet Silverado 1500, Chevrolet Silverado 2500/3500, Ford F-150, Ford F-250/F-350, GMC Sierra 1500, GMC Sierra 2500/3500, RAM 1500, RAM 2500/3500, Toyota Tundra, Finish Powder Coated, For Use With Full-Size Pickups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.