Zoro Homepage

Hook, Steel, Red

  • Mfr # 9891-7-01

  • Zoro # G615830457


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Red
Product Type
Hook
Overall Width
3/8 in
Overall Height
8 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9891-7-01
Zoro #
G615830457
UPC #
783965043038
Country of Origin
China

Dimensions

Overall Width
3/8 in
Overall Height
8 in
Overall Length
5 in

Details

Color
Red
Product Type
Hook
Material
Steel
Item
Hook

Description

REDZONE Large hook (5 in dia)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.