Zoro Homepage

Hook, Steel, Red

  • Mfr # 9892-7-01

  • Zoro # G815830462


product price: $9.79
/ea

Key Features

Color
Red
Material
Steel
Overall Length
5 in
Product Type
Hook
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9892-7-01
Zoro #
G815830462
UPC #
783965043045
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Height
8 in
Overall Width
9 1/8 in

Details

Color
Red
Item
Hook
Material
Steel
Product Type
Hook

Description

REDZONE 2 hook holder (5 in dia)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.