
JUMBO UNDERBED - BLACK
Mfr # 550-5-02
Zoro # G502481205
product price: $1,090.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder Coated
Features
Extreme Security
Type
Underbed Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550-5-02
Zoro #
G502481205
UPC #
783965042246
Country of Origin
United States
Dimensions
Overall Width
24.25 in
Overall Length
48.13 in
Overall Height
24.13 in
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder Coated
Features
Extreme Security
Item
Underbed Box
Type
Underbed Box
Weather Resistant
Ultimate
Key Alike
On Request
Weather Strip
Memory Resistant D-Shaped Ribbed
Installation Time
.1 hr
Latch Type
Latch
Storage Capacity
16.2 cu. ft.
Lock Type
3-Point Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.