
LADDER RACK For Use With Rack 234303 236303 Single Bar 70 Inch Width White Aluminum
Mfr # 233-3-03
Zoro # G608383236
product price:Â $446.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Vehicle Fit
Ford Transit, Nissan NV, Ford E-Series, Chevrolet Express, GMC Savana
Material
Aluminum
Width
70 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-3-03
Zoro #
G608383236
UPC #
783965052177
Country of Origin
United States
Dimensions
Length
8 in
Width
70 in
Height
8 in
Details
Vehicle Fit
Ford Transit, Nissan NV, Ford E-Series, Chevrolet Express, GMC Savana
Material
Aluminum
Color
White
Suitable For
High Roof Height; Low Roof Height; Mid Roof Height; Full Vehicle Type; Extended Wheel Base; Long Wheel Base; Regular Wheel Base; Short Wheel Base; Standard Wheel Base
Volume
1.8 cu ft
Mounting Style
Roof Rack
Install Time
1.8 hr
Description
Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.