Zoro Homepage

Leveling Spacer, Aluminum, Black

  • Mfr # 11923-52-01

  • Zoro # G115830476


product price: $69.00
/ea

Key Features

Overall Length
12 13/16 in
Material
Aluminum
Includes
(2) Leveling Plates, (4) Snap Fasteners
Compatible with Mfr. Model No.
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11923-52-01
Zoro #
G115830476
UPC #
783965071864
Country of Origin
China

Dimensions

Overall Length
12 13/16 in
Overall Width
2 in
Overall Height
3/4 in

Details

Material
Aluminum
Item
Leveling Spacer
Includes
(2) Leveling Plates, (4) Snap Fasteners
Compatible with Mfr. Model No.
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Number of Pieces
6
Compatible Product Type
Headache Racks
Compatible with Manufacturer Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
For Use with Mfr Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Features
Can Be Installed Under Saddle and Lo Side Boxes
Color
Black
For Use With Mfr. Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible with Manufacturer Model No.
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Product Type
Leveling Spacer
Compatible Manufacturer Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible Manufacturer Part Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible Pump Manufacturer Part Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01
Compatible Mfr. Model Number
11902-52-01, 11904-52-01, 11906-52-01, 11908-52-01

Description

Leveling Spacer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.