Liquid Transfer Tank, 110 gal Cap, Black
Mfr # 362-5-02
Zoro # G307167656
product price: $1,660.00
/eaKey Features
Mounting Style
Bolts To Truck Bed
Color
Black
Material
Steel
Overall Depth
49 in
For Use With
Full Size Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
362-5-02
Zoro #
G307167656
UPC #
0783965070584
Country of Origin
Mexico
Dimensions
Overall Depth
49 in
Overall Height
27 in
Overall Width
37 5/8 in
Thickness
12 ga
Details
Mounting Style
Bolts To Truck Bed
Color
Black
Material
Steel
For Use With
Full Size Trucks
Shape
L-Shape
Item
Transfer Tank
Includes
Vented Filter Cap
Capacity
110 gal
Finish
Powder-Coated
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings, Vented Filler Cap
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Full-Size Trucks
Tank Capacity
110 gal
Mount Type
Bolt
Description
Transfer Tank, Material Steel, L-Shape, Overall Width 37 5/8 in, Overall Depth 49 in, Overall Height 27 in, Capacity 110 gal, Black, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.